Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue
Mfr # S1NL
Zoro # G702016092
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
- Standards ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Product Information
- Brand Mcr Safety
- MFR # S1NL
- Zoro # G702016092
- UPC # 45143478378
- Country of Origin Dominican Republic
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Size - Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Details
Item | FR Long Sleeve Shirt |
Color | Navy Blue |
Fabric Weight | 7 oz |
ATPV Rating | 8.7 cal/sq cm |
Features | 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams |
Standards | ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
Closure Type | Buttons |
High-Visibility | No |
Stitching Material | Nomex(R) |
ANSI Class | Not Rated |
Garment Type | Shirt |
Material Trade Name | Max Comfort(TM) |
Collar Style | Button-Down |
Gender | Unisex |
Back Stripe Pattern | None |
Shirt Style | Work Shirt |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size Large, Sleeve Length 26 in, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- Mcr Safety Arc Flash and Flame Resistant Clothing