Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR
Mfr # VP9673L
Zoro # G8475297
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VP9673L
- Zoro # G8475297
- UPC # 45143552498
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Item | Coated Gloves |
Color | Gray/Black |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 |
ANSI/ISEA Abrasion Level | 3 |
Silicone-Free | No |
Glove Coating Finish | Sandy |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Puncture Level | 1 |
Resists | Abrasion, Tear |
Thumb Style | Wing |
Application | Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing |
Insulated | No |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit Wrist |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- MCR SAFETY Technical Cool Gloves, Small, Poly Coating, 13 Gauge, Gray (MCSCRWN9677S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- Mcr Safety Gloves & Hand Protection