Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK
Mfr # 9673S
Zoro # G4433059
original price:
$48.40
5% off
new price: $45.85
/pk 12, $3.82/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9673S
- Zoro # G4433059
- UPC # 045143967315
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Item | Coated Gloves |
Color | Black/Gray |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Work |
Weight | 0.92 lbs |
CE Score | 3221 |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR (9699S)
- MCR SAFETY Ninja HPT PVC coated Nylon Gloves, Large, Black, Pair, PK12 PR (N9699L)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge S, 12PK (B96699S)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- Mcr Safety Gloves & Hand Protection