Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XS, PR
Mfr # N96785XS
Zoro # G4607885
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Orange
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # N96785XS
- Zoro # G4607885
- UPC # 30451435556593
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9" |
Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (92724XXL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUE5)
- Mcr Safety Gloves & Hand Protection