Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR
Mfr # N96785M
Zoro # G9475076
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96785M
- Zoro # G9475076
- UPC # 30451435556289
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- Mcr Safety Gloves & Hand Protection