Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR
Mfr # N96793M
Zoro # G5015701
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 5
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # N96793M
- Zoro # G5015701
- UPC # 30451431652169
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- ROPE LOGIC Ultra Ring Sling w/Notch #3 Rigging Thimble 3/4 in. x 6 ft. Tenex (40203)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40073)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (N96793S)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (FG305M)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- Mcr Safety Gloves & Hand Protection