Shop All Coated Gloves
Mcr Safety
Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR
Mfr # 96731HVS
Zoro # G3885528
product price: $3.45
/pr
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/High-Visibility Yellow
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Mcr Safety
- MFR # 96731HVS
- Zoro # G3885528
- UPC # 30451439073119
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1035)
- GVS-RPB RPB Safety Nova 3 Inner Gasket (NV3-721)
- LYLE Pickup & Dropoff No Parking Sign, 18"x12, PA-008-12HA (PA-008-12HA)
- BRADY Pipe Mkr, Condenser Water Return, 8to9-7/8 (4040-G)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- Mcr Safety Coated Gloves