Mcr Safety

Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR


product price: $2.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue/Gray
  • Glove Coating Material Foam Latex
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 3
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.