Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 48 Size
Mfr # SBC101148
Zoro # G8088036
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 48 in to 50 in
- Sleeve Length 35 3/4 in
- Fits Waist Size 48 in
- Number of Outside Pockets 9
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Product Information
- Brand Mcr Safety
- MFR # SBC101148
- Zoro # G8088036
- UPC # 45143779871
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 35 3/4 in |
Fits Waist Size | 48 in |
Size | XL |
Minimum Waist Size | 36 in |
Tag Size | 38 x 30 |
Minimum Chest Size | 45 in |
Size - Body Type | Regular |
Maximum Chest Size | 47 in |
Maximum Waist Size | 38 in |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 47 in, Maximum Waist Size 38 in, Minimum Chest Size 45 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Replacement Hood (17-722)
- PYRAMEX Baseball Bump Camp, Hi-Vis Orange (HP50041)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- Mcr Safety Workwear and Protective Clothing