Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 46 Size
Mfr # SBC201446
Zoro # G0191898
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 6
- Material Flame-Retardant 100% Treated Cotton
- Size L
- Closure Type Zipper
- Fits Chest Size 44 in to 46 in
Product Information
- Brand Mcr Safety
- MFR # SBC201446
- Zoro # G0191898
- UPC # 45143780969
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 35 1/4 in |
Fits Waist Size | 46 in |
Tag Size | 36 x 30 |
Maximum Waist Size | 36 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Waist Size | 34 in |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 46 in, Minimum Waist Size 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 1476' Roll, 1" Core (05555BK11045)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Flame-Resistant Coverall, 40 Size (SBC201440T)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- Mcr Safety Arc Flash and Flame Resistant Clothing