Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, M Size
Mfr # SBS1003M
Zoro # G0194935
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 40 in to 42 in
Product Information
- Brand Mcr Safety
- MFR # SBS1003M
- Zoro # G0194935
- UPC # 45143779154
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 24 1/2 in |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0202)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, L (303500)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- Mcr Safety Workwear and Protective Clothing