Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, 3XL Size
Mfr # SBS1002X3
Zoro # G0195547
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 56 in to 58 in
Product Information
- Brand Mcr Safety
- MFR # SBS1002X3
- Zoro # G0195547
- UPC # 45143779116
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 27 in |
Minimum Chest Size | 56 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 58 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- Mcr Safety Flame Resistant & Arc Flash Shirts