Shop All Leather Palm Gloves
Mcr Safety
Fasguard White Grain Goatskin Yellow, XL
Mfr # 906XL
Zoro # G0661249
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook and Loop
- Color Black/White/Yellow
- Application Automotive, Construction, Demolition, Farming, Landscaping, Warehousing
- Thumb Style Wing
- Palm Material Goatskin
Product Information
- Brand Mcr Safety
- MFR # 906XL
- Zoro # G0661249
- UPC # 45143090648
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 15 sec, Insulated No, Maximum Temperature 500 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- BERNE Bib, Overall, Original, Unlined, 36x36 (B1212)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, L (906L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- Mcr Safety Gloves & Hand Protection