Shop All Leather Palm Gloves
Mcr Safety
Fasguard White Grain Goatskin Yellow P, L
Mfr # 906L
Zoro # G0661215
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Closure Type Hook and Loop
- Color Black/White/Yellow
- Thumb Style Wing
- Application Automotive, Construction, Demolition, Farming, Landscaping, Warehousing
Product Information
- Brand Mcr Safety
- MFR # 906L
- Zoro # G0661215
- UPC # 45143090631
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 1/2 in |
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 15 sec, Insulated No, Maximum Temperature 500 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye Wash Replacement Bowl (100-014R)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- Mcr Safety Leather Palm Gloves