Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather Palm Blk, XL
Mfr # 903XL
Zoro # G3136948
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Color Black
- Closure Type Hook and Loop
- Application Stamping, Warehousing, Automotive, Carpentry, Construction, Demolition, Landscaping
- Palm Material Goatskin
Product Information
- Brand Mcr Safety
- MFR # 903XL
- Zoro # G3136948
- UPC # 45143090341
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 13 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- PIP Nylon Stretch Fabric Glove, 2XL, PR, PK12 (98-740/XXL)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, S (903S)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (19251M)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- Mcr Safety Leather Palm Gloves