Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather Palm Black, L
Mfr # 903L
Zoro # G3136911
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stamping, Warehousing, Automotive, Carpentry, Construction, Demolition, Landscaping
- Palm Material Goatskin
- Closure Type Hook and Loop
- Thumb Style Wing
- Color Black
Product Information
- Brand Mcr Safety
- MFR # 903L
- Zoro # G3136911
- UPC # 45143090334
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 in |
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401-2.5)
- NOTRAX 7 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0037YB)
- VIKING 6 Unisex Black (VW49T-6)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, S (903S)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- MCR SAFETY Shoulder Leather Palm, XL, PK12 (1200XL)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- Mcr Safety Gloves & Hand Protection