Shop All Welding Jackets
Mcr Safety
F R Fabric Welding Jacket 30 Inside, 5XL
Mfr # 39030X5
Zoro # G1201125
original price:
$32.09
6% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size 5XL
- Material Excel FR
- Closure Type Snaps
- Heat Protection Type Welding
Product Information
- Brand Mcr Safety
- MFR # 39030X5
- Zoro # G1201125
- UPC # 45143390380
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 79 in |
Maximum Chest Size | 79 in |
Details
Item | Welding Jacket |
Color Family | Green |
Material | Excel FR |
Closure Type | Snaps |
Heat Protection Type | Welding |
Standards | ASTM D6413 |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Fabric Weight | 9 oz |
Color | Green |
Garment Type | Jacket |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 79 in, Material Excel FR, Maximum Chest Size 79 in, Size 5XL, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 30' (SGT-YF-33)
- RADIANS Workwear VolCore Cotton FR Coverall-GY-S (FRCA-002G-S)
- BRADY Blocking Arm, Fits Sz Up to 1.6 W (65403)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- Mcr Safety Welding Protection