Shop All Flame Resistant Sleeves
Mcr Safety
F R Fabric Welding Cape Sleeve Xxl
Mfr # 39100XXL
Zoro # G1204281
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Sleeve Length 34 in
- Material Cotton
- Closure Type Snaps
Product Information
- Brand Mcr Safety
- MFR # 39100XXL
- Zoro # G1204281
- UPC # 45143391059
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Length | 34 in |
Sleeve Size | 2XL |
Details
Item | F R Fabric Welding Cape Sleeve Xxl |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413 |
Cuff Style | Straight |
Series | Memphis Welding |
ANSI/ISEA Cut Level | Not Tested |
Includes Soapstone Pocket | No |
Sleeve Material | Cotton |
Sleeve Performance | General Purpose |
Stitching Material | Cotton |
Brand and Series | MCR Safety Memphis Welding 39100 |
Ventilation Style | Back Vent |
Includes Thumbhole | No |
ANSI/ISEA Abrasion Level | Not Tested |
Cape Material | Cotton |
Welding Sleeve Application | Mig, Tig |
Sleeve Style | Cape Sleeve |
Wrist Closure | Snaps |
Description
F R Fabric Welding Cape Sleeve Xxl, Closure Type Snaps, Color Green, Cuff Style Straight, Material Cotton, Size 2XL, Sleeve Length 34 in, Standards ASTM D6413, Stitching Material Cotton, Wrist Closure Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- ROCKY BearClaw Big Kids' Waterproof 1000G Insulated Outdoor Boot, 7WI (FQ0003627)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- Mcr Safety Flame Resistant Sleeves