Shop All Flame Resistant Sleeves
Mcr Safety
F R Fabric Welding Cape Sleeve Xl
Mfr # 39100XL
Zoro # G1204948
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material Cotton
- Sleeve Length 34 in
- Closure Type Snaps
Product Information
- Brand Mcr Safety
- MFR # 39100XL
- Zoro # G1204948
- UPC # 45143391042
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | XL |
Sleeve Length | 34 in |
Sleeve Size | XL |
Details
Item | F R Fabric Welding Cape Sleeve Xl |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413 |
Cuff Style | Straight |
Series | Memphis Welding |
Sleeve Performance | General Purpose |
Ventilation Style | Back Vent |
Sleeve Style | Cape Sleeve |
Includes Soapstone Pocket | No |
Sleeve Material | Cotton |
Stitching Material | Cotton |
Brand and Series | MCR Safety Memphis Welding 39100 |
ANSI/ISEA Cut Level | Not Tested |
Cape Material | Cotton |
Welding Sleeve Application | Mig, Tig |
Includes Thumbhole | No |
ANSI/ISEA Abrasion Level | Not Tested |
Wrist Closure | Snaps |
Description
F R Fabric Welding Cape Sleeve Xl, Closure Type Snaps, Color Green, Cuff Style Straight, Material Cotton, Size XL, Sleeve Length 34 in, Standards ASTM D6413, Stitching Material Cotton, Wrist Closure Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- HAWS Cleansing Stick (9084)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- MCR SAFETY Leather Welding Sleeve W Strap 23 Lengt (38423MW)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- Mcr Safety Workwear and Protective Clothing