Shop All Welding Aprons
Mcr Safety
F R Fabric Welding 42 Bib Apron
Mfr # 39142
Zoro # G0634326
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 42 in
- Length 36 in
- Color Green
- Material Cotton
- Fabric Weight 9 oz
Product Information
- Brand Mcr Safety
- MFR # 39142
- Zoro # G0634326
- Country of Origin Mexico
- Category Welding Aprons
Dimensions
Size | 24 x 42 in |
Length | 36 in |
Details
Item | Welding Apron |
Color | Green |
Material | Cotton |
Fabric Weight | 9 oz |
Apron Type | Bib Apron |
Features | Protection from Light Molten Splash And Sparks |
Description
Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Protection from Light Molten Splash And Sparks, Length 36 in, Material Cotton, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- MCR SAFETY F R Fabric 20 Bib For Cape Sleeve (39120)
- MCR SAFETY Leather Welding Waist Apron 24X 24 (38324MW)
- MCR SAFETY Leather Welding Waist Apron 24X 18 (38318MW)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- TILLMAN 24X36 Wst Sl Apron (4436)
- TILLMAN 24X40 Split Leg Apron (4440)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- Mcr Safety Welding Protection