Shop All Eyewear Holders
Mcr Safety
Eyewear Retainer, Orange, Slip On, 28" L
Mfr # 221OR
Zoro # G1616560
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Attachment Type Slip-On
- Length 29 in
- Metal Detectable No
- X-Ray Detectable No
Product Information
- Brand Mcr Safety
- MFR # 221OR
- Zoro # G1616560
- UPC # 766868544659
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 29 in |
Details
Item | Eyewear Retainer |
Material | Acrylic |
Attachment Type | Slip-On |
Metal Detectable | No |
X-Ray Detectable | No |
Color | High-Visibility Orange |
End Material | Foam |
Adjustable | Yes |
Includes Breakaway | No |
For Use With | Safety Glasses |
Description
Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Acrylic, Color High-Visibility Orange, End Material Foam, For Use With Safety Glasses, Includes Breakaway No, Length 29 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- FALLTECH Full Body Harness, XL, Polyester (7088BFDXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (220HY)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- Mcr Safety Eyewear Holders