Shop All Eyewear Holders
This Product is Discontinued
Mcr Safety
Eyewear Retainer, Black, Slip On, 26" L (Discontinued)
Mfr # 224
Zoro # G1616603
This Product is Discontinued
Key Features
- Material Nylon/Polypropylene
- Attachment Type Slip-On
- Length 24 in
- Metal Detectable No
- X-Ray Detectable No
Product Information
- Brand Mcr Safety
- MFR # 224
- Zoro # G1616603
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 24 in |
Details
Item | Eyewear Retainer |
Material | Nylon/Polypropylene |
Attachment Type | Slip-On |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Black |
End Material | Rubber |
Adjustable | Yes |
For Use With | Safety Glasses |
Includes Breakaway | No |
Description
Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Nylon, Color Black, End Material Rubber, For Use With Safety Glasses, Includes Breakaway No, Length 24 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.