Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Weight Kevlar 18 Sleeve W Bart
Mfr # 9378BE
Zoro # G3683657
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A3
- Color Yellow
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105
Product Information
- Brand Mcr Safety
- MFR # 9378BE
- Zoro # G3683657
- UPC # 45143937882
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Sleeve Style | Sleeve |
Application | Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics |
Cuff Style | Bar Tack |
ANSI/ISEA Heat Level | 3 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge, Vend Pack (VP9318D10)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- MCR SAFETY Cut Resistant Glove, 15 in. L, Yellow (9375)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- Mcr Safety Abrasion & Cut Resistant Clothing