Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Weight 18 Sleeve
Mfr # 9378E
Zoro # G3683596
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A3
- Color Yellow
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105
Product Information
- Brand Mcr Safety
- MFR # 9378E
- Zoro # G3683596
- UPC # 45143937875
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Application | Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics |
Sleeve Style | Sleeve |
ANSI/ISEA Heat Level | 3 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- Mcr Safety Cut-Resistant Sleeves