Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Weight 12 Sleeve
Mfr # 9372E
Zoro # G3683535
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Size Universal
- Sleeve Style Sleeve
- ANSI/ISEA Cut Level A3
- Standards ANSI/ISEA 105
- Suggested Use Environment Dry
Product Information
- Brand Mcr Safety
- MFR # 9372E
- Zoro # G3683535
- UPC # 45143937295
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Length | 12" |
Details
Sleeve Style | Sleeve |
ANSI/ISEA Cut Level | A3 |
Standards | ANSI/ISEA 105 |
Suggested Use Environment | Dry |
Cut-Resistant Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Item | Cut-Resistant Sleeve |
Color | Yellow |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Cuff Style | Knitted |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level Not Available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Electrical Dept Safety Tag, PK10 (KAT170AC)
- 5.11 Stryke Pant, Size 36, Charcoal (74369)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L, HPPE (9214M13)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- Mcr Safety Abrasion & Cut Resistant Clothing