Shop All Coated Gloves
Mcr Safety
Economy PU Coated Work Gloves, Black, Large, 12PK
Mfr # 9669L
Zoro # G505674710
product price: $21.15
/pk 12, $1.76/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nylon; Spandex; PU
- Thickness 13 ga
- Glove Length 12"
- Finger Style Knit
Product Information
- Brand Mcr Safety
- MFR # 9669L
- Zoro # G505674710
- UPC # 45143966936
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 12" |
Details
Description
Protective work gloves are made with sturdy nylon and coated with polyurethane. Gloves provide good tactile sensitivity and dexterity. Abrasion resistant. Color-coded hems allow easy identification of size. Made without silicone.
Restrictions
- WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Small, 12PK (9669XS)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Small, PK12, 12PK (9669S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, White, L, 12PK (9875L)
- WATSON GLOVES Navigator - Small PR (412-S)
- Mcr Safety Coated Gloves