Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Kev 18 Thbslot Sleeve Special Mb
Mfr # 9378TES
Zoro # G3683620
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Length 18"
- Color Yellow
- Application Manufacturing, Glass Handling, HVAC, Warehousing, Construction, Material handling, Metal fabrication
- ANSI/ISEA Abrasion Level Not Available
Product Information
- Brand Mcr Safety
- MFR # 9378TES
- Zoro # G3683620
- UPC # 45143937813
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Details
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Application | Manufacturing, Glass Handling, HVAC, Warehousing, Construction, Material handling, Metal fabrication |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Style | Sleeve with Thumbhole |
Standards | ANSI/ISEA 105 |
Cuff Style | Knitted |
Item | Cut-Resistant Sleeves |
Cut-Resistant Material | Kevlar(R) |
Suggested Use Environment | Dry |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Color Yellow, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level Not Available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size Medium, 12PK (GLOVE-3712GM)
- MCR SAFETY Pigskin, Driver Gloves, Cream, L, PK12 (127-3400L)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- MCR SAFETY Dyneema Sleeve, 18L, 1 Each (9318D10)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- Mcr Safety Cut-Resistant Sleeves