Shop All Leather Driver's Gloves
Mcr Safety
Economy Cd Grain Cowhide Driver, M, PK12
Mfr # 3202M
Zoro # G0661809
product price: $50.99
/pk 12, $4.25/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Straight
- Glove Back Material Cowhide
- Glove Cut Gunn
- Palm Material Grain Cowhide Leather
Product Information
- Brand Mcr Safety
- MFR # 3202M
- Zoro # G0661809
- UPC # 30451433202263
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Beige |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Leather Palm Type | Full-Grain |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Glove Leather Grade | D |
Leather Palm Process | Full-Grain |
Stitching Material | Cotton/Polyester |
Palm Construction | Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- BRADY Precut Label Cartridge, White, Matte (M4-131-492)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9205-02)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- MCR SAFETY Driver Gloves, CowGrain Lthr, Cream, 2XL, PR (3201XXL)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- MCR SAFETY Gloves, Mustang HiDex Kevlar Lined Driver S (MU3664KS)
- MCR SAFETY Goatskin Leather, Driver Gloves, Med, PK12 (127-3601M)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-103/XXL)
- Mcr Safety Leather Driver's Gloves