Shop All Cut-Resistant Sleeves
Mcr Safety
Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each
Mfr # 9318D10
Zoro # G202572838
product price: $30.29
/ea
Sold in multiples of 2 for $60.58
$60.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mcr Safety
- MFR # 9318D10
- Zoro # G202572838
- UPC # 30451439318807
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
18" 10 GAUGE DYNEEMA® SLEEVE, 1 EACH ONE OF THE MOST DISTINGUISHING DYNEEMA® CHARACTERISTICS IS ITS COOL-TO-TOUCH PROPERTY. DYNEEMA® FIBER'S INHERENT ABILITY TO DISSIPATE BODY HEAT AND PASS MOISTURE FROM INSIDE OF THE GLOVE TO THE OUTSIDE, RESULTS IN LONGER WEAR TIME WHICH PROMOTES GREATER HADN PROTECTION. ACHIEVES A CE CUT SCORE OF 3 AND A CPPT SCORE OF 2. APPLICATIONS:
- DYNEEMA® IS COMPARABLE TO ARAMIDS AND MUCH BETTER THAN TRADITIONAL MATERIALS LIKE LEATHER, COTTON, AND NYLON DISPERSES HEAT FOUR TIMES FASTER THAN ARAMIDS, COTTON AND LEATHER, ENSURING THAT THE GLOVES FEEL COOL AND COMFORTABLE DYNEEMA® IS ABLE TO BEND AND MOVE IN A VERY FLEXIBLE WAY DUE TO ITS HIGH TENACITY (STRENGTH) IT IS EXTREMELY RESISTANT TO TEARS WHICH INCREASES THE LIFE OF DYNEEMA® PRODUCTS CUT RESISTANT - CE SCORE OF 3, CPPT2 LAUNDERABLE APPLICATIONS:
- AIR CONDITIONING MANUFACTURING ASSEMBLY LINE CUT PROTECTION FOOD SERVICE GLASS HANDLING HVAC WAREHOUSING
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701M)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 8 in Length (9370)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS14CL)
- Mcr Safety Workwear and Protective Clothing