Shop All Leather Palm Gloves
Mcr Safety
Double Leather Palm 2 3 4 Sa, PK12
Mfr # 1911L
Zoro # G0662046
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray (Palm), Blue/Yellow/Black Stripe (Fabric)
- Thumb Style Wing
- Cuff Style Rubberized Safety Cuff
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 1911L
- Zoro # G0662046
- UPC # 30451431911303
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Double Leather Palm 2 3 4 Sa,PK12 |
Color | Gray (Palm), Blue/Yellow/Black Stripe (Fabric) |
Thumb Style | Wing |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Double Palm |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- TRADEX GLOVES Ambitex, Latex Disposable Gloves, Latex, Powder-Free, L, 1000 PK, Clear (LLG5201/2338 (PEC))
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (3440M)
- MCR SAFETY Multitask Brown Economy Leather, L, PK12 (920L)
- MCR SAFETY Leather Gloves, Cowhide Palm, S, PR (1400KS)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MECHANIX WEAR Leather Gloves, Size M, PR (MCLD-X00-009)
- Mcr Safety Leather Palm Gloves