Shop All Rainsuits
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Suit, M
Mfr # 3882M
Zoro # G0628358
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Size M
- Material PVC
- Inseam 30 in
Product Information
- Brand Mcr Safety
- MFR # 3882M
- Zoro # G0628358
- UPC # 45143388226
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Fits Waist Size | 46 in |
Jacket Length | 30 1/2 in |
Fits Chest Size | 56 in |
Details
Item | 2-Piece Rainsuit |
Color | Green |
Rainwear ANSI Class | Unrated |
Material | PVC |
Inseam | 30 in |
Rainwear Features | Chemical Resistant |
Gender | Unisex |
Number of Pockets (Inside) | 0 |
Resists | Chemicals |
Rainwear Ankle Style | Snap |
Hood Included | Yes |
Rainwear Cuff Style | Snap |
Seam Style | Sealed |
Number of Pockets (Outside) | 0 |
Hood Style | Attached |
Liner Material | Polyester |
Thickness | 0.42 mil |
High-Visibility | No |
Includes Hood | Yes |
Closure Type | Snaps |
Description
2-Piece Rainsuit, Color Green, Material PVC, Hood Style Attached, High-Visibility No, Size M, Jacket Length 30 1/2 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.42 mil, Includes Hood Yes, Inseam 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO NoFatigue Heel Cup, Mn11-13, Wmn13-14, PR (4841)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Medium (7006-SD M)
- Mcr Safety Rainsuits