Shop All Rain Jackets
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Jacket, 4XL
Mfr # 388JHX4
Zoro # G0628236
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Material PVC/Polyester
- Length 35"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 388JHX4
- Zoro # G0628236
- UPC # 45143388479
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 35" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Jacket,4XL |
Color | Green |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.42mm Thickness |
Description
Dominator 0.42mm PVC/Poly/PVC Jacket,4XL, Size 4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- Mcr Safety Workwear and Protective Clothing