Shop All Rain Overalls
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL
Mfr # 3881X2
Zoro # G1201070
product price: $38.55
/ea
$38.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 2XL
- Material PVC/Polyester
- Inseam 31"
- Features 0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
Product Information
- Brand Mcr Safety
- MFR # 3881X2
- Zoro # G1201070
- UPC # 45143388158
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 60" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Cvrall,2XL |
Color | Green |
Material | PVC/Polyester |
Inseam | 31" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves |
Gender | Men's |
Description
Dominator 0.42mm PVC/Poly/PVC Cvrall,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- RADIANS Radians Face Shields (V40812-PM)
- ZING Lockout/Tagout Kit, Filled, Electrical (2725)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL (3881X3)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- RADIANS Radians AQUARAD(TM)25 TPU/NYLON Rainwear (RH33-NSYY-UNIV)
- Mcr Safety Workwear and Protective Clothing