Shop All Rain Overalls
Mcr Safety
Dominator 0.42mm PVC/Poly Bib Overall, M
Mfr # 388BFM
Zoro # G0627938
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size M
- Material PVC/High-Tensile Polyester
- Inseam 30"
- Features 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Product Information
- Brand Mcr Safety
- MFR # 388BFM
- Zoro # G0627938
- UPC # 45143388325
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Dominator 0.42mm PVC/Poly Bib Overall,M |
Color | Green |
Material | PVC/High-Tensile Polyester |
Inseam | 30" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability |
High-Visibility | No |
Description
Dominator 0.42mm PVC/Poly Bib Overall,M, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (471310)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL4X000400)
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, M (200BPM)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- Mcr Safety Rain Overalls