Shop All Disposable Gloves
Mcr Safety
NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 100 PK
Mfr # 6060XXL
Zoro # G4122277
original price:
$22.99
24% off
new price: $17.25
/pk 100, $0.17/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 3.7 mil
- Length 9 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 6060XXL
- Zoro # G4122277
- UPC # 10045143572523
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 9 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5.5 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 3.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Red, White, 17 W x 29 L (101801729)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 2XL, 10" L, PR (SKC2SN-06-XXL)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK (FP-FMN100087-4A)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- MCR SAFETY NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK (6060XL)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK (6016OM)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK (6015S)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, S (7), 100 PK (5015S)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK (6016OL)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK (A14C14)
- Mcr Safety Gloves & Hand Protection