Shop All Coated Gloves
Mcr Safety
Dipped Gloves, Black, XS, 12 PK
Mfr # 96699XS
Zoro # G7667919
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Black
- Disposable Glove Material Polyester, Polyurethane
- Palm Thickness 13 ga.
- Glove Length 8.89"
Product Information
- Brand Mcr Safety
- MFR # 96699XS
- Zoro # G7667919
- UPC # 30451430040271
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 8.89" |
Details
Item | Dipped Gloves |
Color | Black |
Disposable Glove Material | Polyester, Polyurethane |
Palm Thickness | 13 ga. |
Application | Airport , Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Carpentry, Construction, Landscaping |
Description
Disposable Gloves, Size- Alpha XS, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (FG305L)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (VP96781M)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, 2XL, PR (11-920)
- Mcr Safety Gloves & Hand Protection