Shop All Leather Driver's Gloves
Mcr Safety
Deerskin Driver Split Back Keyst, M, PK12
Mfr # 3555M
Zoro # G1197141
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Product Information
- Brand Mcr Safety
- MFR # 3555M
- Zoro # G1197141
- UPC # 30451433555253
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1218-V-14959)
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Goatskin Leather, Driver Gloves, Med, PK12 (127-3601M)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336L)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA SM)
- Mcr Safety Gloves & Hand Protection