Shop All Cut-Resistant Gloves
Mcr Safety
Cut/Puncture Resistant Glove, Hi-Vis, PK12
Mfr # 9277PUL
Zoro # G607713805
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size L ( 9 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105:2016, EN 388
Product Information
- Brand Mcr Safety
- MFR # 9277PUL
- Zoro # G607713805
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA 105:2016, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Hi-Visibility, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUS)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XS, 1 PR (2020-XS (6))
- Mcr Safety Gloves & Hand Protection