Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size
Mfr # 9218OVT
Zoro # G102195519
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Brand and Series Cut Pro(R)
- ANSI/ISEA Abrasion Cycles 1,000
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Puncture Force 69.5 N
Product Information
- Brand Mcr Safety
- MFR # 9218OVT
- Zoro # G102195519
- UPC # 45143784738
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Available, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Aramid, Color Orange, Size Universal, Series Cut Pro(R), Sleeve Features Hook-and-Loop Closure, Standards ANSI/ISEA 105, Stitching Material HPPE, EN 388 Rating 3A4X3X, ANSI/ISEA Cut Load 2199g, ANSI/ISEA Abrasion Cycles 1,000, ANSI/ISEA Abrasion Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Brown, 54" L, 1-1/2" W (A000550920117)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- CAROLINA SHOE Size 10EE Men's Logger Boot Steel Work Boot, Brown (1821)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- Mcr Safety Workwear and Protective Clothing