Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length
Mfr # 9178O
Zoro # G9680213
original price:
$31.78
24% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- Thickness 7 ga
- Color Orange
- Sleeve Style Sleeve
- Anti-Static No
Product Information
- Brand Mcr Safety
- MFR # 9178O
- Zoro # G9680213
- UPC # 45143597604
- Country of Origin Korea, Republic of
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Orange, Size Universal, Series Cut Pro(R), Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Kevlar/Steel, ANSI/ISEA Heat Level 2, EN 388 Rating 3A53XX, ANSI/ISEA Cut Load Greater Than 3,200 g, ANSI/ISEA Abrasion Cycles 1,587, ANSI/ISEA Abrasion Level 3, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CORDOVA Cordova Striped Canvas Work Gloves (394VP7200SL)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-M)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L, HPPE (9214M13)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- MCR SAFETY 18 Kevlar Sleeve With Thumb Slot, (9378T)
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- Mcr Safety Cut-Resistant Sleeves