Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeve, 18" L, Blue/White
Mfr # 9318DT510T
Zoro # G4121227
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Length 18"
- Size Universal
- Suggested Use Environment Dry
- Sleeve Size Universal
Product Information
- Brand Mcr Safety
- MFR # 9318DT510T
- Zoro # G4121227
- UPC # 45143569229
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Size | Universal |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 10 ga, Sleeve Material Dyneema(R) Diamond, Color Blue, Size Universal, Series CutPro 9318DT5T, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 3A53XX, ANSI/ISEA Cut Load 2329, ANSI/ISEA Abrasion Cycles 2,649, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- Mcr Safety Cut-Resistant Sleeves