Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeve, 18 in. L
Mfr # 9318D10TMD
Zoro # G4121960
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Silcon Mini-dots
- Color Black, White
- Cuff Style Elastic
- Length 18"
- Standards ANSI/ISEA 105
Product Information
- Brand Mcr Safety
- MFR # 9318D10TMD
- Zoro # G4121960
- UPC # 45143550579
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Sleeve Size | Universal |
Size | One Size Fits Most |
Details
Includes | Silcon Mini-dots |
Item | Cut-Resistant Sleeve |
Color | Black, White |
Cuff Style | Elastic |
Standards | ANSI/ISEA 105 |
Cut-Resistant Material | Dyneema(R) |
Sleeve Style | Sleeve |
Application | Assembly Line Production, Automotive, Bottling, Canning, Carpentry, Construction, Demolition, Furniture Industry, Manufacturing, Material Handling, Sheet Metal Industry |
Suggested Use Environment | Dry |
ANSI/ISEA Cut Level | A2 |
Material | HPPE |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Level | Not Available |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Color Black, White, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, PR (SKC4FN-04-L)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- WERNER D-Ring Extender 12in (M010000)
- NOTRAX 14 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 Black (9379KCTJ)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- Mcr Safety Abrasion & Cut Resistant Clothing