Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeve, 14 in. L, HPPE
Mfr # 9214M13
Zoro # G4121251
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Puncture Level 2
- Sleeve Size Universal
- Application Aircraft Manufacturing, Automotive, Automotive Assembly, Bottling, Canning, Carpentry, Construction, Glass Handling, HVAC, Landscaping, Manufacturing, Mechanics, Millwright Operations
- Material HPPE
Product Information
- Brand Mcr Safety
- MFR # 9214M13
- Zoro # G4121251
- UPC # 45143558681
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Size | Universal |
Length | 14" |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 13 ga, Sleeve Material HPPE, Color Gray, Size Universal, Series CutPro 9214M, Standards ANSI/ISEA 105, Stitching Material HPPE, EN 388 Rating 5A222X, ANSI/ISEA Cut Load 728, ANSI/ISEA Abrasion Cycles 11,690, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 44.16 N, Anti-Static No, Latex-Free No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- MCR SAFETY Regular Weight 12 Sleeve Thumb Slot (9372T)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- Mcr Safety Cut-Resistant Sleeves