Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeve, 12 in. L
Mfr # 9312D10
Zoro # G4121988
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve
- Application Agriculture, Assembly Line Production, Automotive Assembly, Construction, Demolition, Glass Handling, HVAC, Janitorial, Sheet Metal Industry, Bakeries
- Cut-Resistant Material Dyneema(R)
- ANSI/ISEA Cut Level A2
- Suggested Use Environment Dry
Product Information
- Brand Mcr Safety
- MFR # 9312D10
- Zoro # G4121988
- UPC # 45143303830
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Length | 12" |
Size | Universal |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 10 ga, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series CutPro 9312D, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 4A22XX, ANSI/ISEA Cut Load 690, ANSI/ISEA Abrasion Cycles 3,715, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 8 in Length (9370)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- Mcr Safety Abrasion & Cut Resistant Clothing