Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, S Glove Size, PK12
Mfr # 9818NFS
Zoro # G7975214
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 9818NFS
- Zoro # G7975214
- UPC # 45143762910
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, 100 ft. L, 4 In. W (113114)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 7-1/2M, Slip On, Brown, PR (N1621 SZ: 7.5M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK (9366M)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (9672DTXXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9770)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, M, PK12 (9507MMH)
- Mcr Safety Cut-Resistant Gloves