Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, S Glove Size, PK12
Mfr # 9693PUS
Zoro # G7974672
product price: $59.59
/pk 12, $4.97/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9693PUS
- Zoro # G7974672
- UPC # 30045143638124
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, No Access Sign With Symbol, Landscape, L-14341 (OS-NS-P-710-L-14341)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Hi-Vis Cut Resistant Mechanics Gloves, A9 Cut Level, Uncoated, M, 1 PR (ML300AM)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (AZ593)
- Mcr Safety Gloves & Hand Protection