Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, M Glove Size, PK12
Mfr # 9828PUM
Zoro # G7974417
original price:
$136.99
5% off
new price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Green/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9828PUM
- Zoro # G7974417
- UPC # 45143762750
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54334)
- ELECTROMARK Floor Stencils, Stop, Polyethylene (Y605020)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- MCR SAFETY Cut-Resistant Gloves, 2xL Glove Size, PK12 (9828PUXXL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9686L)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9370KFL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV48)
- Mcr Safety Gloves & Hand Protection