Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, L Glove Size, PK12
Mfr # 9370KFL
Zoro # G7975248
product price: $69.99
/pk 12, $5.83/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Mcr Safety
- MFR # 9370KFL
- Zoro # G7975248
- UPC # 30045143593034
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- ANSELL Hooded Disposable Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-111-06)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- BDG Leather Gloves, 3XL (20-1-10750-X3L)
- Mcr Safety Gloves & Hand Protection