Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, L Glove Size, PK12
Mfr # 92720HVL
Zoro # G7981794
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Lime/Hgh-Visibility Orange
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 92720HVL
- Zoro # G7981794
- UPC # 45143597994
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (19K992)
- DUPONT Hooded Disposable Coverall, 5XL, 25 PK, White, SMS, Zipper (PB127SWH5X002500)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (9356L)
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR (21-1D13B-10/XL)
- Mcr Safety Gloves & Hand Protection