Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR
Mfr # 9345MD
Zoro # G3709015
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9345MD
- Zoro # G3709015
- UPC # 45143934522
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Respirator, Universal, PK50 (1804)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9345XLD)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (9345SD)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, M, 1 PR (93868M)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR (93847M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- Mcr Safety Cut-Resistant Gloves